8-1/2 x 3/4 in. Wedge Expansion Anchor Zinc Plated Carbon Steel
Power-Stud+® SD1 8-1/2 x 3/4 in. Wedge Expansion Anchor Zinc Plated Carbon Steel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Consistent performance in high and low strength concrete
- Anchor can be installed through standard fixture holes
- Anchor design allows for follow-up expansion after setting under tensile loading
- Nominal drill bit size is the same as the anchor diameter
- Length ID code and identifying marking stamped on head of each anchor
Documents
Specifications
- ANSI:
- ANSI B18.22.2 Type A, ANSI B212.15
- ASTM:
- ASTM A-563 Grade A, ASTM B-633 SC1 Type III, ASTM C-90, ASTM E-488, ASTM F-844
- Application:
- Barriers, Cable Trays, Fence, Fire Protection, Guards, Pipe Support, Rack, Railings, Seismic Loading, Structural Connections
- Coating:
- Zinc Plated
- Collection:
- Power-Stud+® SD1
- Diameter:
- 3/4 in
- Drive Type:
- Hex
- FM Approved:
- Yes
- Grade:
- A
- Length:
- 8-1/2 in
- Material:
- Carbon Steel
- Product Type:
- Wedge Anchor
- Thread Length:
- 6
- UL Listed:
- Yes