4-1/2 in. Carbon Steel Wedge Expansion Anchor
Power-Stud+® SD2 4-1/2 in. Carbon Steel Wedge Expansion Anchor
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Consistent performance in high and low strength concrete
- Anchor can be installed through standard fixture holes
- Anchor design allows for follow-up expansion after setting under tensile loading
- Nominal drill bit size is the same as the anchor diameter
- Length ID code and identifying marking stamped on head of each anchor
Documents
Specifications
- ANSI:
- ANSI B18.22.2, ANSI B212.15
- ASTM:
- ASTM A-563 Grade A, ASTM F-844, ASTM B-633
- Application:
- Beam, Column Anchorage, Low Level Corrosion Environment, Seismic Loading, Wind Loading, Cable Trays, Strut Channels, Pipe Support, Fire Protection
- Coating:
- Zinc Plated
- Collection:
- Power-Stud+® SD2
- Diameter:
- 1/2
- FM Approved:
- Yes
- Grade:
- A
- Length:
- 4-1/2
- Material:
- Carbon Steel, Stainless Steel
- Product Type:
- Wedge Anchor
- Thread Length:
- 2.875
- UL Listed:
- Yes
- UPC:
- 075352771083