This product requires certification to purchase.

6 in. Carbon Steel Wedge Expansion Anchor

DEWALT

Power-Stud+® SD2 6 in. Carbon Steel Wedge Expansion Anchor

  • Fast #
  • Part #D7434SD2PWR
  • Item #5060735
  • Manufacturer Part #7434SD2-PWR
5 out of 5 Customer Rating
Brand image
DEWALT

Power-Stud+® SD2 6 in. Carbon Steel Wedge Expansion Anchor

  • Fast #
  • Part #D7434SD2PWR
  • Item #5060735
  • Manufacturer Part #7434SD2-PWR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 75
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Consistent performance in high and low strength concrete
  • Anchor can be installed through standard fixture holes
  • Anchor design allows for follow-up expansion after setting under tensile loading
  • Nominal drill bit size is the same as the anchor diameter
  • Length ID code and identifying marking stamped on head of each anchor
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5/8 in
Length
6 in
Thread Length
0.625
Characteristics & Features
Coating
Zinc Plated
Collection
Power-Stud+® SD2
Material
Carbon Steel, Stainless Steel
Electrical & Operational Information
Grade
A
Warranty & Product Information
ANSI
ANSI B18.22.2, ANSI B212.15
Application
Beam, Column Anchorage, Low Level Corrosion Environment, Seismic Loading, Wind Loading, Cable Trays, Strut Channels, Pipe Support, Fire Protection
ASTM
ASTM A-563 Grade A, ASTM F-844, ASTM B-633
FM Approved
Yes
Product Type
Wedge Anchor
UL Listed
Yes