7 in. Carbon Steel Wedge Expansion Anchor
Power-Stud+® SD2 7 in. Carbon Steel Wedge Expansion Anchor
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Consistent performance in high and low strength concrete
- Anchor can be installed through standard fixture hole
- Anchor design allows for follow-up expansion after setting under tensile loading
- Nominal drill bit size is the same as the anchor diameter
- Length ID code and identifying marking stamped on head of each anchor
Documents
Specifications
- ANSI:
- ANSI B18.22.2, ANSI B212.15
- ASTM:
- ASTM A-563 Grade A, ASTM F-844, ASTM B-633
- Application:
- Beam, Column Anchorage, Interior, Low Level Corrosion Environment, Seismic Loading, Wind Loading, Utility, Safety-Related Attachment, Tension Zone, Medium-Heavy Duty Purpose, Fully Threaded, Torque-Controlled
- Coating:
- Zinc Plated
- Collection:
- Power-Stud+® SD2
- Diameter:
- 1/2 in
- FM Approved:
- Yes
- Grade:
- A
- Length:
- 7 in
- Material:
- Carbon Steel, Stainless Steel
- Product Type:
- Wedge Anchor
- Thread Length:
- 5.625
- Thread Size:
- 12-7/10 mm
- UL Listed:
- Yes