This product requires certification to purchase.

5-1/2 x 3/4 in. Wedge Expansion Anchor Plain Stainless Steel

DEWALT

Power-Stud+® SD4 5-1/2 x 3/4 in. Wedge Expansion Anchor Plain Stainless Steel

  • Fast #
  • Part #D7342SD4PWR
  • Item #7491187
  • Manufacturer Part #7342SD4-PWR
4.4 out of 5 Customer Rating
Brand image
DEWALT

Power-Stud+® SD4 5-1/2 x 3/4 in. Wedge Expansion Anchor Plain Stainless Steel

  • Fast #
  • Part #D7342SD4PWR
  • Item #7491187
  • Manufacturer Part #7342SD4-PWR
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Knurled mandrel provides consistent performance in cracked and uncracked concrete
  • Nominal drill bit size is the same as the anchor diameter
  • Length ID code and identifying marking stamped on head of each anchor
  • Domestically manufactured by request (see ordering information)
  • Mandrel design helps prevent galling during service life
  • Anchor can be installed through standard clearance fixture holes
  • Anchor design allows for follow-up expansion after setting under tensile loading
  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Length
5-1/2 in
Thread Length
3.125
Characteristics & Features
Coating
Plain
Collection
Power-Stud+® SD4
Material
Stainless Steel
Material Type
300, 304, 316
Electrical & Operational Information
Grade
18-8
Warranty & Product Information
ANSI
ANSI B212.15
Application
Barriers, Equipment Bracing, Bumpers, Fence, Guards, Rack, Railings, Seismic Loading, Structural Connections
ASTM
ASTM C-90, ASTM E-488
Product Type
Wedge Anchor