This product requires certification to purchase.

8-1/2 x 3/4 in. Wedge Expansion Anchor Plain Stainless Steel

DEWALT

Power-Stud+® SD4 8-1/2 x 3/4 in. Wedge Expansion Anchor Plain Stainless Steel

  • Fast #
  • Part #D7348SD4PWR
  • Item #7491197
  • Manufacturer Part #7348SD4-PWR
5 out of 5 Customer Rating
Brand image
DEWALT

Power-Stud+® SD4 8-1/2 x 3/4 in. Wedge Expansion Anchor Plain Stainless Steel

  • Fast #
  • Part #D7348SD4PWR
  • Item #7491197
  • Manufacturer Part #7348SD4-PWR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Knurled mandrel provides consistent performance in cracked and uncracked concrete
  • Nominal drill bit size is the same as the anchor diameter
  • Length ID code and identifying marking stamped on head of each anchor
  • Domestically manufactured by request (see ordering information)
  • Mandrel design helps prevent galling during service life
  • Anchor can be installed through standard clearance fixture holes
  • Anchor design allows for follow-up expansion after setting under tensile loading
  • Requires Certification

Specifications

ANSI:
ANSI B212.15
ASTM:
ASTM C-90, ASTM E-488
Application:
Barriers, Bracing, Bumpers, Fencing, Guards, Racking, Railings, Seismic, Structural Connections
Coating:
Plain
Collection:
Power-Stud+® SD4
Diameter:
3/4 in
Grade:
18-8
Length:
8-1/2 in
Material:
Stainless Steel
Material Type:
300, 304, 316
Product Type:
Wedge Expansion Anchor
Thread Length:
6.125