This product requires certification to purchase.

12 oz. Triggerfoam

DEWALT

PowerFoam™ 12 oz. Triggerfoam

  • Fast #
  • Part #D08130NPWR
  • Item #4513831
  • Manufacturer Part #08130N-PWR
4.2 out of 5 Customer Rating
Brand image
DEWALT

PowerFoam™ 12 oz. Triggerfoam

  • Fast #
  • Part #D08130NPWR
  • Item #4513831
  • Manufacturer Part #08130N-PWR
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 1152
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • CFC free propellant
  • Class B2 Flame retardant
  • Physiologically harmless when fully cured
  • Contains no urea formaldehyde or PCB's
  • Does not rot or deteriorate with age
  • Water Resistant
  • Low odor
  • High foam yield – up to 1.8 ft3 per 29 oz. can
  • Precision plastic valve helps prevent pressure loss and prolongs shelf life
  • Stop and go application, product remains liquid in applicator until dispensed
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Application:
Insulation
Collection:
PowerFoam™
Product Type:
Foam Sealant
Size:
12 oz
UPC:
075352859088