This product requires certification to purchase.

10 oz. Adhesive Seal in Grey

DEWALT

Powerstick™ 10 oz. Adhesive Seal in Grey

  • Fast #
  • Part #D08168NPWR
  • Item #9547629
  • Manufacturer Part #08168N-PWR
3.9 out of 5 Customer Rating
Brand image
DEWALT

Powerstick™ 10 oz. Adhesive Seal in Grey

  • Fast #
  • Part #D08168NPWR
  • Item #9547629
  • Manufacturer Part #08168N-PWR
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Pallet: 1200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elastic properties - Can be used as a sealant for filling cracks and joints
  • No harmful components, solvent free and is VOC compliant (No Isocyanates)
  • Can be shipped without restriction and is environmentally friendly
  • Inert formula will not interact with substrates such as metal trim, silver lining on mirrors or foam insulation board
  • Works on virtually every base material
  • MS formula is not affected by water, moisture or mildew during service
  • UV resistant formula is suitable for outdoor use
  • Superior initial tack (grab)
  • Accepts primer and paint unlike silicone based sealants
  • Requires Certification

Documents


Specifications

Application:
Ceramic, Drywall, Glass, Tile, Wood
Collection:
Powerstick™
Color Finish Name:
Grey
Product Type:
Adhesive Seal
Size:
10 oz
UPC:
075352866703