This product requires certification to purchase.

1/2 in. x 7 in. Power-Stud Wedge Anchor in 304 Stainless Steel with 5-5/8 in. Thread

DEWALT

POWERSTUD 1/2 in. x 7 in. Power-Stud Wedge Anchor in 304 Stainless Steel with 5-5/8 in. Thread

  • Fast #
  • Part #D07326PWR
  • Item #5067957
  • Manufacturer Part #07326-PWR
3.6 out of 5 Customer Rating
Brand image
DEWALT

POWERSTUD 1/2 in. x 7 in. Power-Stud Wedge Anchor in 304 Stainless Steel with 5-5/8 in. Thread

  • Fast #
  • Part #D07326PWR
  • Item #5067957
  • Manufacturer Part #07326-PWR
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 3000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 25 – for example, 25, 50, 75, and so on.
Order in multiples of 25
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fully threaded, medium duty all-purpose anchor
  • Length ID stamped on each threaded anchor
  • Anchors can be installed through the fixture for hole spotting not required
  • Chamfered impact section prevents damage to threads
  • Clip design prevents spinning during installation
  • Nominal drill bit diameter same as anchor diameter
  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Length
7 in
Thread Length
5-5/8
Characteristics & Features
Coating
Plain
Collection
POWERSTUD
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Application
Food and Beverage, Fully Threaded, Lighting, Machinery, Marine, Retrofit, Support Ledger, Torque-Controlled, Water Treatment Plants
ASTM
ASTM E488
Product Type
Wedge Expansion Anchor