3/4 in. x 4-3/4 in. Power-Stud Wedge Anchor in 304 Stainless Steel with 2-7/8 in. Thread
POWERSTUD 3/4 in. x 4-3/4 in. Power-Stud Wedge Anchor in 304 Stainless Steel with 2-7/8 in. Thread
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 60 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fully threaded, medium duty all-purpose anchor
- Length ID stamped on each threaded anchor
- Anchors can be installed through the fixture for hole spotting not required
- Chamfered impact section prevents damage to threads
- Clip design prevents spinning during installation
- Nominal drill bit diameter same as anchor diameter
Specifications
- ASTM:
- ASTM E488
- Application:
- Food and Beverage, Fully Threaded, Lighting, Machinery, Marine, Retrofit, Support Ledger, Torque-Controlled, Water Treatment Plants
- Coating:
- Plain
- Collection:
- POWERSTUD
- Diameter:
- 3/4
- Length:
- 4-3/4
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Wedge Expansion Anchor
- Thread Length:
- 2-7/8