4-1/2 x 5/8 in. Wedge Expansion Anchor Plain Stainless Steel
POWERSTUD 4-1/2 x 5/8 in. Wedge Expansion Anchor Plain Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 2700-
Pick Up Not AvailableNot available in 'CA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'CA'
Product Details
Product Details
- Fully threaded, medium duty all-purpose anchor
- Length ID stamped on each threaded anchor
- Anchors can be installed through the fixture for hole spotting not required
- Chamfered impact section prevents damage to threads
- Clip design prevents spinning during installation
- Nominal drill bit diameter same as anchor diameter
Documents
Specifications
- ANSI:
- ANSI B212.15
- ASTM:
- ASTM C-90, ASTM E-488
- Application:
- Food and Beverage, Fully Threaded, Lighting, Machinery, Marine, Retrofit, Support Ledger, Torque-Controlled, Water Treatment Plants
- Coating:
- Plain
- Collection:
- POWERSTUD
- Diameter:
- 5/8
- FM Approved:
- Yes
- Grade:
- A2
- Length:
- 4-1/2
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Wedge Expansion Anchor
- Tensile Strength:
- 11900 lbs/inch
- Thread Length:
- 3
- UL Listed:
- Yes