This product requires certification to purchase.

5/8 in. x 7 in. 7 in. Power-Stud Wedge Anchor in 304 Stainless Steel with 5-1/2 in. Thread

DEWALT

POWERSTUD 5/8 in. x 7 in. 7 in. Power-Stud Wedge Anchor in 304 Stainless Steel with 5-1/2 in. Thread

  • Fast #
  • Part #D07336PWR
  • Item #5069028
  • Manufacturer Part #07336-PWR
3.7 out of 5 Customer Rating
Brand image
DEWALT

POWERSTUD 5/8 in. x 7 in. 7 in. Power-Stud Wedge Anchor in 304 Stainless Steel with 5-1/2 in. Thread

  • Fast #
  • Part #D07336PWR
  • Item #5069028
  • Manufacturer Part #07336-PWR
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 75 Pallet: 2700
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fully threaded, medium duty all-purpose anchor
  • Length ID stamped on each threaded anchor
  • Anchors can be installed through the fixture for hole spotting not required
  • Chamfered impact section prevents damage to threads
  • Clip design prevents spinning during installation
  • Nominal drill bit diameter same as anchor diameter
  • Requires Certification

Specifications

ASTM:
ASTM E488
Application:
Food and Beverage, Fully Threaded, Lighting, Machinery, Marine, Retrofit, Support Ledger, Torque-Controlled, Water Treatment Plants
Coating:
Plain
Collection:
POWERSTUD
Diameter:
5/8 in
Length:
7 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Wedge Expansion Anchor
Thread Length:
5-1/2