This product requires certification to purchase.

PURE110 20.5 OZ 610ml 1-1

DEWALT

PURE110 20.5 OZ 610ml 1-1

  • Fast #
  • Part #D08321SD
  • Item #9535456
  • Manufacturer Part #08321SD-PWR
4.4 out of 5 Customer Rating
Brand image
DEWALT

PURE110 20.5 OZ 610ml 1-1

  • Fast #
  • Part #D08321SD
  • Item #9535456
  • Manufacturer Part #08321SD-PWR
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • PURE110+ 20.5 OZ (610ml) 1-1
  • International Code Council, Evaluation Service (ICC-ES) ESR-3298; Code Compliant with 2018 IBC/IRC, 2015 IBC/IRC, 2012 IBC/IRC, 2009 IBC/IRC; ASTM C 881 and AASHTO M235, Types I, II, IV and V, Grade 3, Classes B & C (also meets Type III except for elongation); ACI 355.4, ASTM E 488, and ICC-ES AC308;Compliant with NSF/ANSI 61
  • Requires Certification

Specifications

Application:
Concrete
Height:
10-1/10
Length:
2-2/5
Product Type:
Sealant
Type:
D08321SD
UPC:
075352900186
Width:
5