This product requires certification to purchase.

PUSH & FLIP FOLDING UTILITY KNIFE SET

DEWALT

PUSH & FLIP FOLDING UTILITY KNIFE SET

  • Fast #
  • Part #DDWHT10995
  • Item #11406413
  • Manufacturer Part #DWHT10995
5 out of 5 Customer Rating
Brand image
DEWALT

PUSH & FLIP FOLDING UTILITY KNIFE SET

  • Fast #
  • Part #DDWHT10995
  • Item #11406413
  • Manufacturer Part #DWHT10995
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • One-handed operation - access the blade quickly with a smooth push-and-flip opening that allows for one-handed operation.
  • 30% more compact - get convenient portability and maneuverability for tight spaces with this knife designed 30% more compact*(dwht10990).
  • Limit unintentional blade release- help prevent unintentional blade release with a secure blade lock.
  • Quick change lever - help avoid accidental engagement with push up lever.
  • Smooth blade changes - replace blades fast with a slide-and-click press free insert.
  • Comfortable carry - take on tough jobs with an ergonomically-designed handle engineered for comfort.
  • Integrated tether hole - tether when working at height with integrated tethering capability.
  • Requires Certification

Specifications

Blade Length (in):
1-1/4
Blade Material:
Steel
Blade Type:
Utility
Color Finish Name:
Yellow, Black
Handle Material:
Aluminum
Handle Type:
Ergonomic
Length:
8-1/2
Material:
Aluminum, Plastic
Number of Pieces:
4 Piece
Number of Tools Included:
2
Tool Type:
Utility Knife
Type:
DDWHT10995
UPC:
761741099554