8 x 1-7/8 in. Plier
Push-Lock™ 8 x 1-7/8 in. Plier
Product Details
Product Details
- Longer jaw design provides more gripping area and longer reach
- Wider opening jaws accommodate wider bolts, nuts, or pipes
- Non-pinching handles provided added comfort and ergonomics
- Smooth and precise push-lock mechanism designed for one-handed operation
Specifications
- Collection:
- Push-Lock™
- Handle Length (in):
- 6
- Height:
- 9/10
- Jaw Capacity (in):
- 1-7/8 in
- Length:
- 8
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Plier
- UPC:
- 076174744262
- Weight:
- 0.583