Reciprocating Saw Blade 1 Piece
Reciprocating Saw Blade 1 Piece
Product Details
Product Details
- Diamond grit for long life in tough applications
- Diamond grit for fast cuts in tough applications
- Universal fitments for use on all major brands
- Manufactured by DEWALT
Specifications
- Application:
- Grout Removal
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.81
- Blade Type:
- Reciprocating Saw
- Height:
- 5-22/25
- Length:
- 4-81/100
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 885911471329
- Weight:
- 0.17