This product requires certification to purchase.

Retractable Utility Knife

DEWALT

Retractable Utility Knife

  • Fast #
  • Part #DDWHT10046
  • Item #4304950
  • Manufacturer Part #DWHT10046
4.2 out of 5 Customer Rating
Brand image
DEWALT

Retractable Utility Knife

  • Fast #
  • Part #DDWHT10046
  • Item #4304950
  • Manufacturer Part #DWHT10046
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 1944
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rugged metal body for prolonged tool life
  • Rapid load blade change easy access button for quick blade change
  • Blade storage for convenient access to new blades
  • Retractable blade offers variable cut depth
  • Dual material handle for improved grip and control
  • Requires Certification

Specifications

Application:
Roof Shingles
Blade Length (in):
2-1/2
Color Finish Name:
Yellow
Handle Length (in):
6-3/4
Height:
1
Length:
8-4/5
Number of Blades:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Knife
Type:
DDWHT10046
UPC:
076174100464
Weight:
0.57