This product requires certification to purchase.

Safety Glasses Smoke Frame and Lens

DEWALT

Protector™ Safety Glasses Smoke Frame and Lens

  • Fast #
  • Part #RDPG542D
  • Item #2229132
  • Manufacturer Part #DPG54-2D
3.8 out of 5 Customer Rating
Brand image
DEWALT

Protector™ Safety Glasses Smoke Frame and Lens

  • Fast #
  • Part #RDPG542D
  • Item #2229132
  • Manufacturer Part #DPG54-2D
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rubber tipped temples provide a secure, comfortable fit
  • Distortion free lens provides fatigue free use
  • Sleek design allows for a perfect fit for both men and women, ensuring worker compliance
  • Weighs less than 1 ounce to provide all day comfort
  • Tough, polycarbonate lens is impact resistant
  • Provides 99.9% UVA/UVB protection
  • Safety glass exceeds ANSI Z87.1+ standards
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1+
Collection:
Protector™
Glasses Frame Color:
Smoke, Yellow
Glasses Lens Color:
Smoke
Height:
2 in
Length:
1-59/100 in
Material:
Plastic, Rubber
Material Type:
Polycarbonate
UPC:
674326281704
Weight:
0.0687 lb
Width:
6 in