This product requires certification to purchase.

1-3/4 in. Combination Rotary Hammer

DEWALT

SDS-max® 1-3/4 in. Combination Rotary Hammer

  • Fast #
  • Part #DD25603K
  • Item #5049822
  • Manufacturer Part #D25603K
3.7 out of 5 Customer Rating
Brand image
DEWALT

SDS-max® 1-3/4 in. Combination Rotary Hammer

  • Fast #
  • Part #DD25603K
  • Item #5049822
  • Manufacturer Part #D25603K
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 35
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Los Angeles, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shocks - active vibration control; reduces vibration felt by the user at the handles. A perform and protect feature.
  • 2-Stage & e-clutch provide maximum control in bind up situations. A perform and protect feature.
  • 8.0 Joules of impact energy provides fast drilling and powerful chipping
  • 13.5 Amp high-performance motor provides high performance & overload protection
  • Requires Certification

Documents


Specifications

AMP:
13.5
Bit Diameter(s) (In):
1-3/4 in
Chuck Size:
1-3/4 in
Collection:
SDS-max®
Color Finish Name:
Yellow, Black
Cord Length:
8 ft
Corded Cordless:
Corded
ETL Listed:
No
Handle Type:
D-Ring
Height:
5-7/20 in
Length:
18-3/5 in
Material:
Plastic
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
415
Tool Type:
Hammer Drill
UL Listed:
No
UPC:
885911366557
Volts:
120V
Weight:
15.1 lb
Width:
23-43/100 in