3/16 in. SDS-Plus Masonry Cutter Drill Bit
SDS-Plus 3/16 in. SDS-Plus Masonry Cutter Drill Bit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rock carbide tip for longer bit life
- Elongated four flute helix for faster material removal
- Increased steel prevents breakage
- For use with electric or cordless rotary hammers
- NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5400, DW5401, DW5401B25)
Specifications
- Application:
- Anchor Installation
- Bit Diameter(s) (In):
- 3/16 in
- Bit Length:
- 10
- Collection:
- SDS-Plus
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 8 in
- Height:
- 13-1/4 in
- Length:
- 1-7/8 in
- Magnetic:
- No
- Material:
- Carbide Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 3/16 in
- Shank Style:
- SDS-Plus
- Tool Type:
- Drill Bit
- UL Listed:
- No
- UPC:
- 028874054059
- Weight:
- 0.142 lb