This product requires certification to purchase.

SDS PLUS REBAR CUTTER 1/2X16X18

DEWALT

SDS PLUS REBAR CUTTER 1/2X16X18

  • Fast #
  • Part #DDWA541218
  • Item #11631399
  • Manufacturer Part #DWA541218
3.8 out of 5 Customer Rating
Brand image
DEWALT

SDS PLUS REBAR CUTTER 1/2X16X18

  • Fast #
  • Part #DDWA541218
  • Item #11631399
  • Manufacturer Part #DWA541218
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Carbide tip geometry is optimized to cut through rebar to easily
  • Durable head design enables drilling in Hammer Mode
  • SDS+ shank lets you easily switch between a carbide bit and rebar cutter
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/2 in
Bit Length:
16
Tool Type:
Rebar Cutter
Type:
DDWA541218
UPC:
885911910125