This product requires certification to purchase.

SHELL 20V MAX DRYWALL SANDER KIT

DEWALT

SHELL 20V MAX DRYWALL SANDER KIT

  • Fast #
  • Part #DDCE800P2
  • Item #9340234
  • Manufacturer Part #DCE800P2
4.2 out of 5 Customer Rating
Brand image
DEWALT

SHELL 20V MAX DRYWALL SANDER KIT

  • Fast #
  • Part #DDCE800P2
  • Item #9340234
  • Manufacturer Part #DCE800P2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Improved runtime, durability, and less maintenance with a brushless motor
  • Easy access to confined spaces and hard-to-reach areas with a telescoping shaft
  • Wireless ON/OFF capability when paired with a compatible dust extractor via Wireless Tool Control
  • Quick, secure, and tool-free connection to DEWALT Dust Extractors via Airlock
  • Additional control with the variable speed dial
  • Sanding pad maintains contact to surface at various angles with the articulating head
  • Compatible with DWE7801 Soft and DWE7802 Hard backing pads
  • 30 minutes of runtime when used with DCB205
  • Requires Certification

Specifications

Bare Tool or Kit:
Tool Kit
Battery Size:
20V
Battery Type:
Li-ion (Lithium-ion)
Corded Cordless:
Cordless
Type:
DDCE800P2
UPC:
885911669924