SHELL DW IC 1/2IN COPPER CUTTER WHL
SHELL DW IC 1/2IN COPPER CUTTER WHL
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimize performance “ maximize your cutting speed potential with this direct replacement ½ in. cutting wheel when used with your DEWALT impact connect copper pipe cutter attachment (sold separately).
- No assembly required - get right to work with this replacement wheel that comes fully assembled and ready-to-use with your DEWALT impact connect copper cutter attachment (sold separately).
- Dual functionality - pop out the cutting wheel from your DEWALT impact connect copper cutter attachment to utilize this product as a hand tool in cramped spaces.
- Part of the impact connect system “ this replacement wheel conveniently works on your impact connect copper cutter attachment (sold separately) that features multi-brand compatibility ¡.
Specifications
- Product Type:
- Drill Attachment
- Tool Type:
- Cutter Wheel
- Type:
- DDWACPR12
- UPC:
- 885911904162