SHELL DW IC 1IN COPPER CUTTER WHL
SHELL DW IC 1IN COPPER CUTTER WHL
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Optimize Performance – Maximize your cutting speed potential with this direct replacement 1 in. cutting wheel when used with your DEWALT® IMPACT CONNECT™ copper pipe cutter attachment (sold separately)
- No Assembly Required - Get right to work with this replacement wheel that comes fully assembled and ready-to-use with your DEWALT® IMPACT CONNECT™ copper cutter attachment (sold separately)
- Dual Functionality - Pop out the cutting wheel from the attachment to utilize this product as a hand tool in cramped spaces
- Part Of The IMPACT CONNECT™ System – This replacement wheel expands the cutting capacity of your DEWALT® IMPACT CONNECT™ copper cutter
Specifications
- Product Type:
- Drill Attachment
- Tool Type:
- Cutter Wheel
- Type:
- DDWACPR10
- UPC:
- 885911831338