This product requires certification to purchase.

1-1/2 in. Zamac Alloy Expansion Anchor

DEWALT

Single™ 1-1/2 in. Zamac Alloy Expansion Anchor

  • Fast #
  • Part #D09665PWR
  • Item #5068959
  • Manufacturer Part #09665-PWR
3.9 out of 5 Customer Rating
Brand image
DEWALT

Single™ 1-1/2 in. Zamac Alloy Expansion Anchor

  • Fast #
  • Part #D09665PWR
  • Item #5068959
  • Manufacturer Part #09665-PWR
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 250 Pallet: 12500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Readily accepts machine bolts
  • Internally threaded anchor for easy bolt removability and service work
  • Corrosion resistant body
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B212.15
ASTM:
ASTM E-488
Application:
Concrete, Block, Masonry, Stone
Collection:
Single™
Diameter:
3/8 in
Length:
1-1/2 in
Material:
Alloy
Material Type:
ZAMAK
Product Type:
Expansion Anchor
Thread Size:
16 in
UL Listed:
No