This product requires certification to purchase.

Size 2X Polyester Reusable Deluxe Zip Front Hooded Sweatshirt in Black and Hi-Viz Green

DEWALT

Size 2X Polyester Reusable Deluxe Zip Front Hooded Sweatshirt in Black and Hi-Viz Green

  • Fast #
  • Part #RDSJ323ZGS2X
  • Item #9214103
  • Manufacturer Part #DSJ32-3ZGS-2X
5 out of 5 Customer Rating
Brand image
DEWALT

Size 2X Polyester Reusable Deluxe Zip Front Hooded Sweatshirt in Black and Hi-Viz Green

  • Fast #
  • Part #RDSJ323ZGS2X
  • Item #9214103
  • Manufacturer Part #DSJ32-3ZGS-2X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black color blocking helps hide dirt to extend useful life
  • ANSI/ISEA 107 Class 3, soft polyester Fleece Hi Vis combined with black polyester
  • Zipper front closure
  • Removable and adjustable hood with draw cord
  • Shirt tail hem helps keep you covered in most work positions
  • Tailored collar is higher in the back than front providing more freedom of movement and comfort
  • Cell phone pocket at chest and 4 outer lower kangaroo pockets, 2 with zipper closures
  • Wear it alone, or layer for extra warmth
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 Class 3
Application:
Heavy Duty
Clothing Size:
2XL
Color Finish Name:
Black, Hi-Viz Green
Height:
2 in
Length:
24 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Hooded Sweatshirt
Quick Release:
No
Reusable:
Yes
UPC:
674326338620
Weight:
0.98 lb
Width:
14 in