Size 3X Polyester Reusable Deluxe Zip Front Hooded Sweatshirt in Black and Hi-Viz Green
Size 3X Polyester Reusable Deluxe Zip Front Hooded Sweatshirt in Black and Hi-Viz Green
Product Details
Product Details
- Black color blocking helps hide dirt to extend useful life.
- ANSI/ISEA 107 Class 3, Soft polyester Fleece Hi Vis combined with Black polyester.
- Zipper front closure.
- Removable and adjustable hood with draw cord.
- Shirt tail hem helps keep you covered in most work positions.
- Tailored collar is higher in the back than front providing more freedom of movement and comfort.
- Cell phone pocket at chest and 4 outer lower kangaroo pockets, 2 with zipper closures.
- Wear it alone, or layer for extra warmth.
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Heavy Duty
- Clothing Size:
- 3X
- Color Finish Name:
- Black, Hi-Viz Green
- Height:
- 2 in
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Hooded Sweatshirt
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326338637
- Weight:
- 0.98 lb
- Width:
- 14 in