Size 4AH 20V Lithium-ion Battery
Size 4AH 20V Lithium-ion Battery
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Premium XR lithium ion pack provides up to 33% longer run-time than standard 20 V MAX* battery packs
- 3-LED Fuel gauge system allows immediate feedback on state of charge
- No memory and virtually no self-discharge for maximum productivity and less downtime
- Individual pack weights 1.42 lbs allowing user maximum run-time in a lightweight battery
- Includes fuel gauge 3-LED charge indicator
Specifications
- AMP:
- 4
- Automatic Shut-Off:
- No
- Battery Size:
- 4AH
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Yellow, Black
- Depth:
- 9-3/4
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 3-31/50
- Length:
- 9-1/4
- Number of Batteries Charged at Once:
- 2
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 2
- Portable:
- Yes
- Tool Type:
- Battery
- UL Listed:
- No
- UPC:
- 885911595766
- Volts:
- 20V
- Watts:
- 80
- Weight:
- 1.4
- Width:
- 7