This product requires certification to purchase.

Size L Rubber Construction and General Purpose Flexible Durable Grip Reusable Gloves in Black

DEWALT

Size L Rubber Construction and General Purpose Flexible Durable Grip Reusable Gloves in Black

  • Fast #
  • Part #RDPG72L
  • Item #9214013
  • Manufacturer Part #DPG72L
5 out of 5 Customer Rating
Brand image
DEWALT

Size L Rubber Construction and General Purpose Flexible Durable Grip Reusable Gloves in Black

  • Fast #
  • Part #RDPG72L
  • Item #9214013
  • Manufacturer Part #DPG72L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Flexible Durable Grip
  • Breathable
  • Water-Resistant
  • Nylon Shell
  • Excellent Grip in Wet or Oily Conditions
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Glove Size:
L
Glove Type:
Work
Height:
41/50 in
Length:
10 in
Material:
Plastic
Material Type:
Nylon
Reusable:
Yes
UPC:
674326342726
Width:
9-3/4 in