Size XXL 13 ga Knit and Dipped Foam Nitrile Fiberglass and Plastic Gloves in Hi-Viz Green with Black
Size XXL 13 ga Knit and Dipped Foam Nitrile Fiberglass and Plastic Gloves in Hi-Viz Green with Black
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 13-gauge high visibility HPPE shell with fiberglass for excellent cut resistance
- Reinforced thumb saddle provides added durability
- Seamless knit for a comfortable fit
- Foam nitrile palm is oil and water resistant, breathable and durable
- Meets ANSI/ISEA 105 standards: A4 cut, 4 abrasion and 5 puncture
- Meets EN standards: ( 4 X 4 2 D )
Documents
Specifications
- ANSI:
- ANSI/ISEA 105-2016
- Coating:
- Foam Nitrile
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green, Black
- Glove Size:
- XXL
- Glove Type:
- Automotive, Construction, Dipped, Knit, Material Handling, Warehousing
- Material:
- Fiberglass, Plastic
- Material Type:
- HPPE
- Reusable:
- Yes
- UPC:
- 674326346700