This product requires certification to purchase.

1-9/16 x 3/8 in. Expansion Anchor Zinc Plated Carbon Steel

DEWALT

Steel Dropin™ 1-9/16 x 3/8 in. Expansion Anchor Zinc Plated Carbon Steel

  • Fast #
  • Part #D6306USAPWR
  • Item #7491286
  • Manufacturer Part #6306USA-PWR
4.4 out of 5 Customer Rating
Brand image
DEWALT

Steel Dropin™ 1-9/16 x 3/8 in. Expansion Anchor Zinc Plated Carbon Steel

  • Fast #
  • Part #D6306USAPWR
  • Item #7491286
  • Manufacturer Part #6306USA-PWR
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 25000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Internally threaded anchor for easy bolt removability and service work
  • Flanged (lipped) version installs flush for easy inspection and standard embedment
  • Smooth wall drop-in can be installed flush mounted or below the base material surface (optionally available with a knurled body)
  • Coil thread version accepts coil rod and typically used for concrete formwork applications
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B212.15
ASTM:
ASTM B-633 SC1 Type III, ASTM E-488
Application:
Block, Cable Trays, Concrete, Fire Protection, Strut Channels, Suspended Lighting, Suspending Conduit
Coating:
Zinc Plated
Collection:
Steel Dropin™
Diameter:
3/8 in
FM Approved:
Yes
Length:
1-9/16 in
Material:
Carbon Steel
Product Type:
Expansion Anchor
Thread Length:
0.625
UL Listed:
Yes