This product requires certification to purchase.

Construction Jack

DEWALT

Toughseries™ Construction Jack

  • Fast #
  • Part #DDWHT83550
  • Item #11522822
  • Manufacturer Part #DWHT83550
5 out of 5 Customer Rating
Brand image
DEWALT

Toughseries™ Construction Jack

  • Fast #
  • Part #DDWHT83550
  • Item #11522822
  • Manufacturer Part #DWHT83550
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 32
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hands-free lifting promote ease-of-use with the step-to-lift function enabled by the reinforced-handle.
  • Heavy duty lift capacity complete a wide range of applications with a lift capacity of up to 340 lbs. and a lift height of 8-3/4 in.*
  • Precision adjustments lower with control and make fine-tune adjustments when leveling with the precision controlled lowering tab.
  • Under-application access - get underneath applications quickly with a slim, tapered base.
  • Ergonomically designed grip help maximize comfort during strenuous tasks with an over molded handle featuring reinforced metal ribs that provide additional support for tough loads.
  • Flush mount - utilize countersunk holes for additional support when completing a variety of applications.
  • Slim tapered base - provides easy access under applications
  • No-load quick-release button - quickly set the tool under an application. never use the no-load quick-release button when there is a load on the lift-plate.
  • Requires Certification

Specifications

Collection:
Toughseries™
Lift Capacity:
340
Tool Type:
Construction Jack
Type:
DDWHT83550
UPC:
761748355028
Work Load Limit:
340