12-7/8 in. Polypropylene Tote Tray

You last purchased this on
 
DEWALT

ToughSystem® 12-7/8 in. Polypropylene Tote Tray

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

ToughSystem® 12-7/8 in. Polypropylene Tote Tray

  • Fast #
  • Part #DDWST08205
  • Item #7104943
  • Manufacturer Part #DWST08205
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy duty foamed polypropylene for a tough and strong product
  • Robust design
  • Large open interior for bulk storage (can hold spray cans, cables etc.)
  • Internal slots for inserting dividers for maximum organization of space
  • Stacking latches allow stacking products one on top of the other as well as on other ToughSystem modules
  • Side grab handle for carrying the product and placing on ToughSystem carrier
  • Requires Certification

Specifications

Collection:
ToughSystem®
Color Finish Name:
Black
Height:
10-7/8 in
Length:
21-7/8 in
Material:
Plastic
Material Type:
Polypropylene
Weight:
5.96 lb
Width:
12-7/8 in