WORKSHOP Racking System with Clear Lid
ToughSystem® WORKSHOP Racking System with Clear Lid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 14-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modular & intuitive self-assembly solution
- Compatible with all ToughSystem® racking systems
- Customized organization with an array of arrangement options
- Robust racking solution can load up to 440 lbs
- Brackets support shelf add-on option
- Cost and space efficient
Specifications
- Collection:
- ToughSystem®
- Color Finish Name:
- Yellow, Black
- Height:
- 5-4/5
- Length:
- 28
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Rack
- Type:
- WORKSHOP Racking System with Clear Lid
- UPC:
- 076174801088
- Weight:
- 26.45