TOUGHWIRE DW1X20FT GAS PIN GREEN
TOUGHWIRE DW1X20FT GAS PIN GREEN
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 2400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Attachment tool - pairs with the Trak-it c6 fastener and the 20v max* Trak-it c6 gas concrete Nailer (sold separately).
- Cable size - available in dw1 rope diameter.
- Inclusive sizing - complete a variety of applications with drop lengths ranging from 12 ft. to 20 ft.
- Clear identifiers - outer packaging sticker colors to ensure the correct device is paired with the correct attachment (dw1 = green).
- Ease-of-use - help prevent entanglements with individually wrapped products.
- Seamless installation - allows attachment to stay coiled and suspended to avoid contact with users on the jobsite.
- Streamlined design - help deliver customer satisfaction with a sleek look ideal for exposed ceiling aesthetics.
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Material:
- Galvanized Steel, Carbon Steel
- Product Type:
- 90° Clip Assembly
- Type:
- DDTW0120GP
- UPC:
- 075352345611