TOUGHWIRE DW3X20FT STUD 3/8X5IN BLACK
TOUGHWIRE DW3X20FT STUD 3/8X5IN BLACK
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Multiple sizes - available in 3/8 in.-16 x 2 in. and 3/8 in.-16 x 5 in. standard unc all thread rod and two common rope diameters (dw2 and dw3).
- Inclusive sizing - complete a variety of applications with drop lengths ranging from 6 ft. to 35 ft.
- Clear identifiers - outer packaging sticker colors to ensure the correct device is paired with the correct attachment (dw2 = grey, dw3 = black).
- Ease-of-use - help prevent entanglements with individually wrapped products.
- Seamless installation - allows attachment to stay coiled and suspended to avoid contact with users on the jobsite.
- Strong wire - complete intended applications with a strong galvanized steel 7x7 braided wire construction.
- Streamlined design - help deliver customer satisfaction with a sleek look ideal for exposed ceiling aesthetics.
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Material:
- Galvanized Steel, Carbon Steel
- Product Type:
- Threaded Stud Assembly
- Type:
- DDTW0320T5
- UPC:
- 075352345895