This product requires certification to purchase.

Toughwire Threaded Stud 3/8X5In

DEWALT

Toughwire Threaded Stud 3/8X5In

  • Fast #
  • Part #DDTWSTUD038X05
  • Item #11832732
  • Manufacturer Part #DDTWSTUD038X05
3.2 out of 5 Customer Rating
Brand image
DEWALT

Toughwire Threaded Stud 3/8X5In

  • Fast #
  • Part #DDTWSTUD038X05
  • Item #11832732
  • Manufacturer Part #DDTWSTUD038X05
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 300 Pallet: 13500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multiple sizes - available in 3/8 in.-16 x 2 in. and 3/8 in.-16 x 5 in. standard unc all thread rod and two common rope diameters (dw2 and dw3).
  • Inclusive sizing - complete a variety of applications with drop lengths ranging from 6 ft. to 35 ft.
  • Clear identifiers - outer packaging sticker colors to ensure the correct device is paired with the correct attachment (dw2 = grey, dw3 = black).
  • Ease-of-use - help prevent entanglements with individually wrapped products.
  • Seamless installation - allows attachment to stay coiled and suspended to avoid contact with users on the jobsite.
  • Strong wire - complete intended applications with a strong galvanized steel 7x7 braided wire construction.
  • Streamlined design - help deliver customer satisfaction with a sleek look ideal for exposed ceiling aesthetics.
  • Requires Certification
Dimensions & Measurements
Height
1/2 in
Length
5-3/50 in
Width
1/2 in
Characteristics & Features
Material
Carbon Steel
Warranty & Product Information
Type
DDTWSTUD038X05
UPC
075352346243