This product requires certification to purchase.

5/32 x 1/4 in. Hex SDS Plus Drill Bit

DEWALT

Ultracon+® 5/32 x 1/4 in. Hex SDS Plus Drill Bit

  • Fast #
  • Part #DDW5381
  • Item #9622509
  • Manufacturer Part #DW5381
4 out of 5 Customer Rating
Brand image
DEWALT

Ultracon+® 5/32 x 1/4 in. Hex SDS Plus Drill Bit

  • Fast #
  • Part #DDW5381
  • Item #9622509
  • Manufacturer Part #DW5381
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Pallet: 4550
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Carbide tip design maximizes carbide surface contact for long bit life
  • Hex shank interlocks with drive sleeve, allowing for quick change from drilling to driving.*
  • Durable blade design: Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
5/32 in
Collection:
Ultracon+®
Drill Bit Type:
SDS Plus
Drilling Depth (in):
4 in
Length:
7
Material:
Carbide
Shank Size:
1/4
Shank Style:
Hex
Tool Type:
Bit
UPC:
885911673518