2-1/4 x 1/4 in. Concrete Anchor Stalgard® Carbon Steel
Ultracon+® 2-1/4 x 1/4 in. Concrete Anchor Stalgard® Carbon Steel
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 500 Pallet: 22500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in several head styles
- Several colors and finishes to match application
- Removable (reusable in wood)
- High-low thread design for greater stability and grip
- Does not exert expansion forces
- No hole spotting required
- Good corrosion protection with Stalgard coating
- Gimlet point for self drilling into wood base material
Documents
Specifications
- ASTM:
- ASTM B-117, ASTM C-90, ASTM E-488
- Application:
- Door Frames, Guards, Lighting Fixtures, Screened Enclosures, Shutters, Windows
- Coating:
- Stalgard
- Collection:
- Ultracon+®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 1/4
- Drive Type:
- Phillips
- Head Style:
- Flat
- Length:
- 2-1/4
- Material:
- Carbon Steel
- Product Type:
- Concrete Anchor
- Thread Length:
- 1.875
- UPC:
- 075352320212