This product requires certification to purchase.

Wood Chisel 4-Piece

DEWALT

Wood Chisel 4-Piece

  • Fast #
  • Part #DDWHT16063
  • Item #4304946
  • Manufacturer Part #DWHT16063
3.7 out of 5 Customer Rating
Brand image
DEWALT

Wood Chisel 4-Piece

  • Fast #
  • Part #DDWHT16063
  • Item #4304946
  • Manufacturer Part #DWHT16063
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Hardened, tempered chrome carbon-steel blade: for edge retention
  • Hardened strike cap: durability
  • Lacquered blade: for corrosion protection
  • Ergonomic bi-material handle: for comfort and protection
  • Curved bi-material handle for comfort and protection
  • Requires Certification

Specifications

Application:
Wood
Handle Length (in):
5-1/4
Handle Material:
Bi-metal
Material:
Carbon Steel
Number of Pieces:
4 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Chisel
UPC:
076174160635
Weight:
1.8