4-1/2 in. Grinding Flap Disc
XP™ 4-1/2 in. Grinding Flap Disc
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40 Pallet: 2560-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Aggressive Grinding Action - 40 grit grain for heavy duty application
- Gets The Job Done Fast - Ceramic grain and premium backing cloth help provide fast material removal
- Versatile Backing - Type 27 backing provides grinding angle of 0-15 degrees
Specifications
- Application:
- Grinding
- Arbor Hole Size:
- 5/8 in - 11
- Blade Material:
- Ceramic
- Collection:
- XP™
- Diameter:
- 4-1/2
- Grit Size:
- 40
- Grit Type:
- Coarse
- Material:
- Ceramic, Plastic
- Number of Tools Included:
- 1
- Product Type:
- Flap Disc
- RPM:
- 13300
- UPC:
- 885911554503