20V Lithium-ion Battery (Pack of 2)
XR® 20V Lithium-ion Battery (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8 amp hour (160 watt hour) capacity provides extended runtime
- Same size & weight as DCB206 20V MAX XR 6Ah Battery
- Compatible with 20V MAX tools and chargers
- Includes FUEL™ gauge 3-LED charge indicator
Specifications
- AMP:
- 8
- Automatic Shut-Off:
- No
- Battery Size:
- 20V
- Battery Type:
- Li-ion (Lithium-ion)
- Brand Model Compatibility:
- 39RV96, DC780B, DC985B
- Collection:
- XR®
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 7 in
- Length:
- 7 in
- Number of Batteries Charged at Once:
- 2
- Package Quantity:
- Pack of 2
- Portable:
- No
- Tool Type:
- Battery
- UL Listed:
- No
- UPC:
- 885911595780
- Volts:
- 20V
- Watts:
- 160 W
- Weight:
- 2 lb
- Width:
- 3-11/25 in