Cordless 1-1/8 in. Hammer Drill
XR® Cordless 1-1/8 in. Hammer Drill
Product Details
Product Details
- Brushless motor for efficient performance and runtime
- 3.5 Joules impact energy for large diameter drilling in concrete
- SHOCKS ACTIVE VIBRATION CONTROL®; System reduces vibration felt by the user at the handles, compared to rotary hammers without this feature
- Anti-Rotation E-CLUTCH®; System detects motion of the tool and shuts it down in bind up situations
- Powerful dust extraction system with built-in motor for increased suction and high tool performance
- Replaceable dust nozzle
- Durable, clear high capacity dust box
- Quick release for easy tool assembly and disassembly
- Replaceable HEPA filter removes 99.97% of airborne particle 0.3 microns or greater.
- Adjustable depth stop for accurate anchor hole depths
Specifications
- AMP:
- 6
- ANSI:
- No
- Battery Size:
- 20V
- Battery Type:
- Li-ion (Lithium-ion)
- Bit Diameter(s) (In):
- 1-1/8 in
- CSA Certified:
- No
- Chuck Size:
- 1-1/8
- Chuck Type:
- SDS Plus
- Collection:
- XR®
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- Depth:
- 13-39/50
- Diameter:
- 1
- ETL Listed:
- No
- Handle Material:
- Plastic
- Handle Type:
- L-Shape With Side Handle
- Height:
- 8
- Length:
- 15-1/4
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1000
- Tool Type:
- Rotary Hammer
- UL Listed:
- No
- UPC:
- 885911528948
- Volts:
- 20V
- Weight:
- 8.2
- Width:
- 4