This product requires certification to purchase.

Cordless 12V Reciprocating Saw Bare Tool

DEWALT

Xtreme™ Cordless 12V Reciprocating Saw Bare Tool

  • Fast #
  • Part #DDCS312B
  • Item #9313654
  • Manufacturer Part #DCS312B
4.8 out of 5 Customer Rating
Brand image
DEWALT

Xtreme™ Cordless 12V Reciprocating Saw Bare Tool

  • Fast #
  • Part #DDCS312B
  • Item #9313654
  • Manufacturer Part #DCS312B
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • LED to help illuminate dark workspaces
  • Tool-free blade release allows for quick and easy blade changes
  • Variable-speed trigger provides user with improved speed control
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Collection:
Xtreme™
Corded Cordless:
Cordless
Length:
12-1/5 in
Power Source:
Cordless
Saw Type:
Reciprocating
UPC:
885911673594
Volts:
12V
Weight:
3 lb