1-3/4 x 1-3/4 x 7/16 in. Square Screw Extractor 1 Piece
1-3/4 x 1-3/4 x 7/16 in. Square Screw Extractor 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Caulking
- Bit Diameter(s) (In):
- 1-3/4 in
- Bit Sizes:
- 1-3/4 in
- Drill Bit Type:
- Screw Extractor
- Drilling Depth (in):
- 13/16 in
- Length:
- 4-3/8 in
- Magnetic:
- No
- Material:
- Carbon Steel, Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16 in
- Shank Style:
- Square