This product requires certification to purchase.

1 x 1-3/4 x 7/16 in. Square Screw Extractor 1 Piece

Dewitt

1 x 1-3/4 x 7/16 in. Square Screw Extractor 1 Piece

  • Fast #
  • Part #DDEWEZ7
  • Item #4513781
  • Manufacturer Part #DEWEZ7
5 out of 5 Customer Rating
Dewitt

1 x 1-3/4 x 7/16 in. Square Screw Extractor 1 Piece

  • Fast #
  • Part #DDEWEZ7
  • Item #4513781
  • Manufacturer Part #DEWEZ7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Caulking
Bit Diameter(s) (In):
1-3/4 in
Bit Sizes:
1 in
Drill Bit Type:
Screw Extractor
Drilling Depth (in):
17/32 in
Length:
4-1/8 in
Magnetic:
No
Material:
Carbon Steel, Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
7/16 in
Shank Style:
Square