This product requires certification to purchase.

2-1/2 in. Cast Iron 175 psi Flanged Plug Valve

Dezurik

2-1/2 in. Cast Iron 175 psi Flanged Plug Valve

  • Fast #
  • Part #D118TFL
  • Item #87678
  • Manufacturer Part #D118TFL
3.7 out of 5 Customer Rating
Brand image
Dezurik

2-1/2 in. Cast Iron 175 psi Flanged Plug Valve

  • Fast #
  • Part #D118TFL
  • Item #87678
  • Manufacturer Part #D118TFL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
AWWA:
AWWA C-111
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Iron
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
Valve Size:
2-1/2 in
Valve Type:
Plug Valve