This product requires certification to purchase.

4 in. 150# Stainless Steel Cylinder Knife Gate Valve

Dezurik

4 in. 150# Stainless Steel Cylinder Knife Gate Valve

  • Fast #
  • Part #D9273313
  • Item #9791592
  • Manufacturer Part #9273313
3.9 out of 5 Customer Rating
Brand image
Dezurik

4 in. 150# Stainless Steel Cylinder Knife Gate Valve

  • Fast #
  • Part #D9273313
  • Item #9791592
  • Manufacturer Part #9273313
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Material:
Stainless Steel
Material Type:
316 SS
Pressure Class:
150#
Valve Body Material:
Stainless Steel
Valve Operator:
Cylinder
Valve Size:
4 in
Valve Type:
Knife Gate Valve