This product requires certification to purchase.

4 in. Cast Iron 175 psi Flanged Plug Valve

Dezurik

4 in. Cast Iron 175 psi Flanged Plug Valve

  • Fast #
  • Part #D118FPVELP
  • Item #1446001
  • Manufacturer Part #118FPVELP
4.3 out of 5 Customer Rating
Brand image
Dezurik

4 in. Cast Iron 175 psi Flanged Plug Valve

  • Fast #
  • Part #D118FPVELP
  • Item #1446001
  • Manufacturer Part #118FPVELP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
AWWA:
AWWA C-111
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Iron
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
Valve Body Material:
Cast Iron
Valve Size:
4 in
Valve Type:
Plug Valve