12 in. Cast Iron EPDM Wheel Handle Butterfly Valve
BAW Series 12 in. Cast Iron EPDM Wheel Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.1, ANSI C111, ANSI C504, ANSI C516, ANSI 125, ANSI 260
- ASME:
- ASME B16.1
- ASTM:
- ASTM A108, ASTM A126 Class B, ASTM A240 Type 316, ASTM A276 Type 304, ASTM A48 Class 40C, ASTM A536, ASTM A582 Type 303
- AWWA:
- AWWA C-504, AWWA C-516, AWWA C-111
- Clean Bagged:
- No
- Collection:
- BAW Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Maximum Temperature:
- 290
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Open Left
- Valve Operator:
- Handwheel
- Valve Seat Material:
- EPDM
- Valve Size:
- 12 in
- Valve Type:
- Butterfly Valve